Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black/Gray, 7, MIDLOGIGS

  • Mfr # MIDLOGIGS-7D

  • Zoro # G710863244


product price: $113.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black/Gray
Size
7
Style Number
MIDLOGIGS
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGIGS-7D
Zoro #
G710863244
UPC #
810119133212
Country of Origin
China

Dimensions

Size
7
Size (PRINT)
7
Width
D

Details

Item
Athletic Shoe
Gender
Men's
Color
Black/Gray
Style Number
MIDLOGIGS
Waterproof
No
Upper Material
Synthetic Fabric, Synthetic Leather
Non-Marking Sole
Yes
Closure
Lace Up
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Style Family
Athletic Shoe
Conductive
No
Static Dissipative
Yes
Heel Definition
Flat Heel
Wide Toe Cap
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Completely Non Metallic
Yes
Puncture-Resistant Sole (PRINT)
No
Toe Shape
Round
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
No
Chemical Resisting Sole
Yes
Insole Material
Polyurethane
Midsole Technology (PRINT)
Cushioned
All-Leather Upper
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture Resistant Insole
No
Maximum Heat Rating (PRINT)
250 Degrees F
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Midsole Technology
Cushioned
Metal Chip Resisting Sole
Yes
Toe Cap Material
Composite
Gender (PRINT)
Men's
Metatarsal Guard
No
Non Metallic Upper
Yes
Insole Material (PRINT)
Polyurethane
Midsole Material
Foam
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.