Men's Athletic Shoe, Blue, Coffee, 10 1/2, MUELEHBC

  • Mfr # MUELEHBC-10.5D

  • Zoro # G316503841


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Style Family
Athletic Shoe
Oil-Resisting Sole
Yes
Insulated
No
Midsole Technology
ACTIVA
Toe Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBC-10.5D
Zoro #
G316503841
UPC #
810119138439
Country of Origin
Viet Nam

Dimensions

Width
D
Size
10 1/2
Overall Height
3 in

Details

Style Family
Athletic Shoe
Oil-Resisting Sole
Yes
Insulated
No
Midsole Technology
ACTIVA
Toe Shape
Round
Outsole Material
Rubber
Waterproof
No
Non-Marking Sole
Yes
Style Number
MUELEHBC
Electrical Hazard Rated
Yes
Color
Blue, Coffee
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
All-Leather Upper
No
Construction
Cemented
Non Metallic Upper
Yes
Upper Material
Leather, Synthetic Fabric
Metal Chip-Resisting Sole
Yes
Shank Material
Composite
Insole Technology
Anti-Fatigue, Removable Insole
Liner Material
Polyester
Ninety-Degree Heel
No
Metatarsal Guard
No
Static Dissipative
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
For Outdoor Traction
Yes
Closure
Lace Up
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Polyurethane
Midsole Material
EVA
Gender
Men's
Item
Athletic Shoe
Conductive
No
Removable Insole
Yes
Toe Cap Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 10 1/2, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.