Men's Athletic Shoe, Blue, Coffee, 10, MUELEHBC

  • Mfr # MUELEHBC-10-2E

  • Zoro # G316504008


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Completely Non Metallic
Yes
Ninety-Degree Heel
No
Liner Material
Polyester
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Size
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBC-10-2E
Zoro #
G316504008
UPC #
810119139931
Country of Origin
Viet Nam

Dimensions

Size
10
Width
EE
Overall Height
3 in

Details

Completely Non Metallic
Yes
Ninety-Degree Heel
No
Liner Material
Polyester
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Static Dissipative
No
Item
Athletic Shoe
Midsole Material
EVA
Electrical Hazard Rated
Yes
Construction
Cemented
All-Leather Upper
No
Shank Material
Composite
Outsole Material
Rubber
Conductive
No
Non Metallic Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Insulated
No
For Outdoor Traction
Yes
Style Family
Athletic Shoe
Waterproof
No
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Liner Technology
Moisture Wicking
Removable Insole
Yes
Upper Material
Leather, Synthetic Fabric
Closure
Lace Up
Puncture-Resistant Sole
No
Wide Toe Cap
Yes
Metatarsal Guard
No
Toe Shape
Round
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Midsole Technology
ACTIVA
Style Number
MUELEHBC
Gender
Men's
Color
Blue, Coffee
Non-Marking Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 10, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.