Men's Athletic Shoe, Blue, Coffee, 10, MUELEHBC

  • Mfr # MUELEHBC-10D

  • Zoro # G716503922


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Shank Material
Composite
Midsole Material
EVA
Wide Toe Cap
Yes
Completely Non Metallic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBC-10D
Zoro #
G716503922
UPC #
810119138422
Country of Origin
Viet Nam

Dimensions

Size
10
Overall Height
3 in
Width
D

Details

For Outdoor Traction
Yes
Shank Material
Composite
Midsole Material
EVA
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Heel Definition
Flat Heel
Liner Material
Polyester
Item
Athletic Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
Moisture Wicking
Waterproof
No
Puncture-Resistant Sole
No
Midsole Technology
ACTIVA
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Outsole Material
Rubber
Toe Shape
Round
Insole Material
Polyurethane
Insulated
No
Removable Insole
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Style Family
Athletic Shoe
Static Dissipative
No
Metal Chip-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Non Metallic Upper
Yes
Ninety-Degree Heel
No
Upper Material
Leather, Synthetic Fabric
Chemical-Resisting Sole
Yes
Non-Marking Sole
Yes
Color
Blue, Coffee
Insole Technology
Anti-Fatigue, Removable Insole
Construction
Cemented
Style Number
MUELEHBC
Gender
Men's

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 10, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.