Men's Athletic Shoe, Blue, Coffee, 12, MUELEHBC

  • Mfr # MUELEHBC-12-2E

  • Zoro # G216503774


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Non Metallic Upper
Yes
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBC-12-2E
Zoro #
G216503774
UPC #
810119139979
Country of Origin
Viet Nam

Dimensions

Size
12
Width
EE
Overall Height
3 in

Details

Item
Athletic Shoe
Construction
Cemented
Non Metallic Upper
Yes
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Composite
Waterproof
No
Outsole Material
Rubber
Completely Non Metallic
Yes
All-Leather Upper
No
Midsole Technology
ACTIVA
Shank Material
Composite
Electrical Hazard Rated
Yes
Style Family
Athletic Shoe
Color
Blue, Coffee
Toe Shape
Round
Chemical-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Gender
Men's
Non-Marking Sole
Yes
Midsole Material
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material
Polyester
Upper Material
Leather, Synthetic Fabric
Insole Technology
Anti-Fatigue, Removable Insole
Style Number
MUELEHBC
Heel Definition
Flat Heel
Static Dissipative
No
Conductive
No
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Closure
Lace Up
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Metatarsal Guard
No
For Outdoor Traction
Yes
Ninety-Degree Heel
No
Wide Toe Cap
Yes
Insulated
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 12, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.