Men's Athletic Shoe, Blue, Coffee, 12, MUELEHBC

  • Mfr # MUELEHBC-12D

  • Zoro # G616503756


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
Yes
Heel Definition
Flat Heel
Insole Material
Polyurethane
Non-Marking Sole
Yes
Closure
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBC-12D
Zoro #
G616503756
UPC #
810119138460
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
12
Width
D

Details

Wide Toe Cap
Yes
Heel Definition
Flat Heel
Insole Material
Polyurethane
Non-Marking Sole
Yes
Closure
Lace Up
Waterproof
No
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Outsole Material
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.42
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material
Leather, Synthetic Fabric
Puncture-Resistant Sole
No
Midsole Technology
ACTIVA
Style Number
MUELEHBC
Insulated
No
Color
Blue, Coffee
Metatarsal Guard
No
Insole Technology
Anti-Fatigue, Removable Insole
Ninety-Degree Heel
No
Item
Athletic Shoe
Liner Technology
Moisture Wicking
Gender
Men's
Metal Chip-Resisting Sole
Yes
Shank Material
Composite
Toe Shape
Round
For Outdoor Traction
Yes
Toe Cap Material
Composite
Liner Material
Polyester
Non Metallic Upper
Yes
Style Family
Athletic Shoe
Static Dissipative
No
Removable Insole
Yes
Chemical-Resisting Sole
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Construction
Cemented
Conductive
No
Midsole Material
EVA

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 12, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.