Men's Athletic Shoe, Blue, Coffee, 13, MUELEHBC

  • Mfr # MUELEHBC-13-2E

  • Zoro # G616503787


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Style Number
MUELEHBC
Color
Blue, Coffee
Width
EE
Manufacturer-Suggested Sole Slip Rating
Better
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBC-13-2E
Zoro #
G616503787
UPC #
810119139986
Country of Origin
Viet Nam

Dimensions

Width
EE
Size
13
Overall Height
3 in

Details

Oil-Resisting Sole
Yes
Style Number
MUELEHBC
Color
Blue, Coffee
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Wide Toe Cap
Yes
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Completely Non Metallic
Yes
Upper Material
Leather, Synthetic Fabric
Non Metallic Upper
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Ninety-Degree Heel
No
Insulated
No
Midsole Technology
ACTIVA
Metatarsal Guard
No
Liner Material
Polyester
Static Dissipative
No
Removable Insole
Yes
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
All-Leather Upper
No
Toe Shape
Round
Shank Material
Composite
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Outsole Material
Rubber
Closure
Lace Up
Chemical-Resisting Sole
Yes
Waterproof
No
Conductive
No
Gender
Men's
Style Family
Athletic Shoe
Item
Athletic Shoe
Midsole Material
EVA
Non-Marking Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 13, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.