Men's Athletic Shoe, Blue, Coffee, 13, MUELEHBC

  • Mfr # MUELEHBC-13D

  • Zoro # G116503737


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Toe Shape
Round
Insole Technology
Anti-Fatigue, Removable Insole
Liner Material
Polyester
Heel Definition
Flat Heel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBC-13D
Zoro #
G116503737
UPC #
810119138477
Country of Origin
Viet Nam

Dimensions

Size
13
Overall Height
3 in
Width
D

Details

Chemical-Resisting Sole
Yes
Toe Shape
Round
Insole Technology
Anti-Fatigue, Removable Insole
Liner Material
Polyester
Heel Definition
Flat Heel
Non Metallic Upper
Yes
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Better
Shank Material
Composite
Insole Material
Polyurethane
Ninety-Degree Heel
No
Color
Blue, Coffee
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Completely Non Metallic
Yes
Gender
Men's
Construction
Cemented
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Waterproof
No
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Oil-Resisting Sole
Yes
Style Family
Athletic Shoe
Insulated
No
Toe Cap Material
Composite
Midsole Technology
ACTIVA
Metatarsal Guard
No
Upper Material
Leather, Synthetic Fabric
Puncture-Resistant Sole
No
Midsole Material
EVA
Style Number
MUELEHBC
Liner Technology
Moisture Wicking
Removable Insole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Electrical Hazard Rated
Yes
All-Leather Upper
No
Conductive
No
Wide Toe Cap
Yes
Static Dissipative
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 13, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.