Men's Athletic Shoe, Blue, Coffee, 14, MUELEHBC

  • Mfr # MUELEHBC-14-2E

  • Zoro # G516503757


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Overall Height
3 in
Upper Material
Leather, Synthetic Fabric
Midsole Technology
ACTIVA
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Better
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBC-14-2E
Zoro #
G516503757
UPC #
810119139993
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
14
Width
EE

Details

Upper Material
Leather, Synthetic Fabric
Midsole Technology
ACTIVA
Midsole Material
EVA
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Removable Insole
Yes
For Outdoor Traction
Yes
Conductive
No
Construction
Cemented
Color
Blue, Coffee
All-Leather Upper
No
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Outsole Material
Rubber
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Oil-Resisting Sole
Yes
Static Dissipative
No
Metatarsal Guard
No
Gender
Men's
Closure
Lace Up
Liner Material
Polyester
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Insulated
No
Toe Shape
Round
Style Family
Athletic Shoe
Waterproof
No
Style Number
MUELEHBC
Shank Material
Composite
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Insole Material
Polyurethane
Insole Technology
Anti-Fatigue, Removable Insole
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 14, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.