Men's Athletic Shoe, Blue, Coffee, 14, MUELEHBC

  • Mfr # MUELEHBC-14D

  • Zoro # G616503725


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Polyester
Puncture-Resistant Sole
No
Midsole Material
EVA
Construction
Cemented
Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBC-14D
Zoro #
G616503725
UPC #
810119138484
Country of Origin
Viet Nam

Dimensions

Size
14
Width
D
Overall Height
3 in

Details

Liner Material
Polyester
Puncture-Resistant Sole
No
Midsole Material
EVA
Construction
Cemented
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Insole Material
Polyurethane
Removable Insole
Yes
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Style Number
MUELEHBC
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Non-Marking Sole
Yes
All-Leather Upper
No
Shank Material
Composite
Wide Toe Cap
Yes
Color
Blue, Coffee
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Shape
Round
Gender
Men's
Midsole Technology
ACTIVA
Outsole Material
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.42
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Insulated
No
Ninety-Degree Heel
No
Completely Non Metallic
Yes
Style Family
Athletic Shoe
Item
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Static Dissipative
No
Upper Material
Leather, Synthetic Fabric
Chemical-Resisting Sole
Yes
Waterproof
No
Closure
Lace Up

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 14, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.