Men's Athletic Shoe, Blue, Coffee, 15, MUELEHBC

  • Mfr # MUELEHBC-15-2E

  • Zoro # G216503798


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Better
Outsole Material
Rubber
Gender
Men's
Midsole Technology
ACTIVA
Puncture-Resistant Sole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBC-15-2E
Zoro #
G216503798
UPC #
810119130006
Country of Origin
Viet Nam

Dimensions

Size
15
Overall Height
3 in
Width
EE

Details

Manufacturer-Suggested Sole Slip Rating
Better
Outsole Material
Rubber
Gender
Men's
Midsole Technology
ACTIVA
Puncture-Resistant Sole
No
Completely Non Metallic
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Oil-Resisting Sole
Yes
Waterproof
No
For Outdoor Traction
Yes
Shank Material
Composite
Non-Marking Sole
Yes
Removable Insole
Yes
Insulated
No
Style Number
MUELEHBC
Non Metallic Upper
Yes
Color
Blue, Coffee
Toe Cap Material
Composite
Upper Material
Leather, Synthetic Fabric
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Item
Athletic Shoe
Static Dissipative
No
All-Leather Upper
No
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Liner Material
Polyester
Closure
Lace Up
Metatarsal Guard
No
Midsole Material
EVA
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Toe Shape
Round
Chemical-Resisting Sole
Yes
Style Family
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Conductive
No
Construction
Cemented
Insole Material
Polyurethane

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 15, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.