Men's Athletic Shoe, Blue, Coffee, 15, MUELEHBC

  • Mfr # MUELEHBC-15D

  • Zoro # G316503810


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Completely Non Metallic
Yes
Toe Shape
Round
Closure
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBC-15D
Zoro #
G316503810
UPC #
810119139276
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
15
Width
D

Details

ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Completely Non Metallic
Yes
Toe Shape
Round
Closure
Lace Up
Removable Insole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
All-Leather Upper
No
Item
Athletic Shoe
Style Number
MUELEHBC
Shank Material
Composite
Color
Blue, Coffee
Non Metallic Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Outsole Material
Rubber
For Outdoor Traction
Yes
Style Family
Athletic Shoe
Toe Cap Material
Composite
Non-Marking Sole
Yes
Liner Material
Polyester
Midsole Technology
ACTIVA
Static Dissipative
No
Ninety-Degree Heel
No
Insulated
No
Liner Technology
Moisture Wicking
Upper Material
Leather, Synthetic Fabric
Conductive
No
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Waterproof
No
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Gender
Men's
Wide Toe Cap
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 15, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.