Men's Athletic Shoe, Blue, Coffee, 7 1/2, MUELEHBC

  • Mfr # MUELEHBC-7.5-2E

  • Zoro # G916504057


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
Yes
Chemical-Resisting Sole
Yes
Liner Material
Polyester
Size
7 1/2
Manufacturer-Suggested Sole Slip Rating
Better
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBC-7.5-2E
Zoro #
G916504057
UPC #
810119139887
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Overall Height
3 in
Width
EE

Details

Wide Toe Cap
Yes
Chemical-Resisting Sole
Yes
Liner Material
Polyester
Manufacturer-Suggested Sole Slip Rating
Better
Shank Material
Composite
Toe Cap Material
Composite
Conductive
No
Style Family
Athletic Shoe
Gender
Men's
Style Number
MUELEHBC
Color
Blue, Coffee
Insulated
No
Waterproof
No
Midsole Technology
ACTIVA
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Closure
Lace Up
Electrical Hazard Rated
Yes
Toe Shape
Round
Item
Athletic Shoe
Heel Definition
Flat Heel
All-Leather Upper
No
Insole Material
Polyurethane
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
For Outdoor Traction
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Completely Non Metallic
Yes
Puncture-Resistant Sole
No
Midsole Material
EVA
Metatarsal Guard
No
Non Metallic Upper
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material
Leather, Synthetic Fabric
Static Dissipative
No
Removable Insole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 7 1/2, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products