Men's Athletic Shoe, Blue, Coffee, 7 1/2, MUELEHBC

  • Mfr # MUELEHBC-7.5D

  • Zoro # G716503946


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Better
Removable Insole
Yes
Heel Definition
Flat Heel
Outsole Material
Rubber
Size
7 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBC-7.5D
Zoro #
G716503946
UPC #
810119138378
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
D
Overall Height
3 in

Details

Manufacturer-Suggested Sole Slip Rating
Better
Removable Insole
Yes
Heel Definition
Flat Heel
Outsole Material
Rubber
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Color
Blue, Coffee
Electrical Hazard Rated
Yes
Midsole Technology
ACTIVA
Conductive
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Number
MUELEHBC
Liner Technology
Moisture Wicking
Construction
Cemented
Insole Technology
Anti-Fatigue, Removable Insole
Gender
Men's
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Upper Material
Leather, Synthetic Fabric
Item
Athletic Shoe
Insulated
No
Ninety-Degree Heel
No
Midsole Material
EVA
Closure
Lace Up
Wide Toe Cap
Yes
Toe Cap Material
Composite
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
Liner Material
Polyester
Completely Non Metallic
Yes
Style Family
Athletic Shoe
Static Dissipative
No
Non-Marking Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Shank Material
Composite
Waterproof
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 7 1/2, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.