Men's Athletic Shoe, Blue, Coffee, 7, MUELEHBC

  • Mfr # MUELEHBC-7-2E

  • Zoro # G216504030


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Completely Non Metallic
Yes
Style Family
Athletic Shoe
Overall Height
3 in
Liner Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBC-7-2E
Zoro #
G216504030
UPC #
810119139870
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
7
Width
EE

Details

Oil-Resisting Sole
Yes
Completely Non Metallic
Yes
Style Family
Athletic Shoe
Liner Material
Polyester
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Liner Technology
Moisture Wicking
Non-Marking Sole
Yes
Waterproof
No
Heel Definition
Flat Heel
Insole Technology
Anti-Fatigue, Removable Insole
Toe Cap Material
Composite
Static Dissipative
No
Ninety-Degree Heel
No
Color
Blue, Coffee
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Midsole Technology
ACTIVA
Electrical Hazard Rated
Yes
Gender
Men's
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Non Metallic Upper
Yes
For Outdoor Traction
Yes
All-Leather Upper
No
Metatarsal Guard
No
Upper Material
Leather, Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating
Better
Removable Insole
Yes
Midsole Material
EVA
Item
Athletic Shoe
Insole Material
Polyurethane
Style Number
MUELEHBC
Toe Shape
Round
Construction
Cemented
Conductive
No
Shank Material
Composite
Wide Toe Cap
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 7, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.