Men's Athletic Shoe, Blue, Coffee, 7, MUELEHBC

  • Mfr # MUELEHBC-7D

  • Zoro # G116504031


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Polyester
Non-Marking Sole
Yes
Insole Material
Polyurethane
Outsole Material
Rubber
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBC-7D
Zoro #
G116504031
UPC #
810119138361
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
7

Details

Liner Material
Polyester
Non-Marking Sole
Yes
Insole Material
Polyurethane
Outsole Material
Rubber
Waterproof
No
Shank Material
Composite
Insole Technology
Anti-Fatigue, Removable Insole
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Static Dissipative
No
Completely Non Metallic
Yes
Removable Insole
Yes
Electrical Hazard Rated
Yes
Color
Blue, Coffee
Midsole Material
EVA
For Outdoor Traction
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Gender
Men's
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
Ninety-Degree Heel
No
Style Number
MUELEHBC
Puncture-Resistant Sole
No
Insulated
No
Non Metallic Upper
Yes
Closure
Lace Up
Upper Material
Leather, Synthetic Fabric
Heel Definition
Flat Heel
Item
Athletic Shoe
Conductive
No
Construction
Cemented
Midsole Technology
ACTIVA
All-Leather Upper
No
Wide Toe Cap
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Style Family
Athletic Shoe
Toe Cap Material
Composite

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 7, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.