Men's Athletic Shoe, Blue, Coffee, 8, MUELEHBC

  • Mfr # MUELEHBC-8-2E

  • Zoro # G616503930


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Shank Material
Composite
Width
EE
Metal Chip-Resisting Sole
Yes
Midsole Technology
ACTIVA
Toe Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBC-8-2E
Zoro #
G616503930
UPC #
810119139894
Country of Origin
Viet Nam

Dimensions

Width
EE
Size
8
Overall Height
3 in

Details

Shank Material
Composite
Metal Chip-Resisting Sole
Yes
Midsole Technology
ACTIVA
Toe Shape
Round
Midsole Material
EVA
Wide Toe Cap
Yes
Heel Definition
Flat Heel
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Better
Closure
Lace Up
Static Dissipative
No
Liner Material
Polyester
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
Moisture Wicking
Item
Athletic Shoe
Non Metallic Upper
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Upper Material
Leather, Synthetic Fabric
Conductive
No
Insulated
No
Gender
Men's
Insole Material
Polyurethane
Completely Non Metallic
Yes
Ninety-Degree Heel
No
Metatarsal Guard
No
Color
Blue, Coffee
All-Leather Upper
No
Non-Marking Sole
Yes
Oil-Resisting Sole
Yes
Removable Insole
Yes
Construction
Cemented
Puncture-Resistant Sole
No
Electrical Hazard Rated
Yes
Style Number
MUELEHBC
Chemical-Resisting Sole
Yes
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Outsole Material
Rubber
For Outdoor Traction
Yes
Toe Cap Material
Composite

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 8, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.