Men's Athletic Shoe, Blue, Coffee, 9 1/2, MUELEHBC

  • Mfr # MUELEHBC-9.5-2E

  • Zoro # G316503926


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Toe Cap Material
Composite
Static Dissipative
No
Upper Material
Leather, Synthetic Fabric
Liner Technology
Moisture Wicking
Style Number
MUELEHBC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBC-9.5-2E
Zoro #
G316503926
UPC #
810119139924
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
EE
Overall Height
3 in

Details

Toe Cap Material
Composite
Static Dissipative
No
Upper Material
Leather, Synthetic Fabric
Liner Technology
Moisture Wicking
Style Number
MUELEHBC
Puncture-Resistant Sole
No
Color
Blue, Coffee
Oil-Resisting Sole
Yes
Midsole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Insulated
No
Removable Insole
Yes
Waterproof
No
Wide Toe Cap
Yes
Heel Definition
Flat Heel
Toe Shape
Round
Metal Chip-Resisting Sole
Yes
All-Leather Upper
No
Non Metallic Upper
Yes
Midsole Technology
ACTIVA
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Shank Material
Composite
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Style Family
Athletic Shoe
Completely Non Metallic
Yes
Conductive
No
Liner Material
Polyester
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard
No
Item
Athletic Shoe
Insole Material
Polyurethane
Outsole Material
Rubber
Construction
Cemented
Gender
Men's
Insole Technology
Anti-Fatigue, Removable Insole

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 9 1/2, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.