Men's Athletic Shoe, Blue, Coffee, 9, MUELEHBC

  • Mfr # MUELEHBC-9D

  • Zoro # G816503853


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Toe Cap Material
Composite
Midsole Technology
ACTIVA
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBC-9D
Zoro #
G816503853
UPC #
810119138408
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
9

Details

Toe Cap Material
Composite
Midsole Technology
ACTIVA
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Wide Toe Cap
Yes
Midsole Material
EVA
Style Family
Athletic Shoe
Liner Material
Polyester
Insole Technology
Anti-Fatigue, Removable Insole
Conductive
No
Puncture-Resistant Sole
No
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
Yes
Non-Marking Sole
Yes
Shank Material
Composite
Chemical-Resisting Sole
Yes
Construction
Cemented
Insole Material
Polyurethane
Closure
Lace Up
Removable Insole
Yes
Electrical Hazard Rated
Yes
Upper Material
Leather, Synthetic Fabric
Color
Blue, Coffee
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Waterproof
No
Static Dissipative
No
Liner Technology
Moisture Wicking
Item
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating
Better
Gender
Men's
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Style Number
MUELEHBC
Insulated
No
All-Leather Upper
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 9, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.