Zoro Homepage

Men's Athletic Shoe, Denim/Red, 11, MIDLOGIDS

  • Mfr # MIDLOGIDS-11D

  • Zoro # G610863184


product price: $111.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Denim/Red
Size
11
Style Number
MIDLOGIDS
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGIDS-11D
Zoro #
G610863184
UPC #
810119133557
Country of Origin
China

Dimensions

Size
11
Width
D
Size (PRINT)
11

Details

Item
Athletic Shoe
Gender
Men's
Color
Denim/Red
Style Number
MIDLOGIDS
Waterproof
No
Gender (PRINT)
Men's
Puncture Resistant Insole
No
Static Dissipative
Yes
Conductive
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Electrical Hazard Rated
No
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material
Synthetic Fabric, Synthetic Leather
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Insulated
No
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Outsole Material
Rubber
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
All-Leather Upper
No
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Toe Cap Material
Composite
Midsole Technology
Puncture-Resistant Plate, Cushioned
Heel Definition
Flat Heel
Non Metallic Upper
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard
No
Construction
Cemented
Toe Shape
Round
Oil Resisting Sole
Yes
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Outsole Material (PRINT)
Rubber
Style Family
Athletic Shoe
Completely Non Metallic
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Non-Marking Sole
Yes
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Denim/Red, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.