Men's Athletic Shoe, Gray, White, 10 1/2, MUELEHGW

  • Mfr # MUELEHGW-10.5-2E

  • Zoro # G116503898


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Toe Cap Material
Composite
Static Dissipative
No
Color
Gray, White
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Better
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHGW-10.5-2E
Zoro #
G116503898
UPC #
810119138699
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Overall Height
3 in
Width
EE

Details

Toe Cap Material
Composite
Static Dissipative
No
Color
Gray, White
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Better
Style Family
Athletic Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Non-Marking Sole
Yes
Metatarsal Guard
No
Toe Shape
Round
Midsole Technology
ACTIVA
Insole Material
Polyurethane
Style Number
MUELEHGW
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Gender
Men's
Insulated
No
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Insole Technology
Anti-Fatigue, Removable Insole
Removable Insole
Yes
Construction
Cemented
For Outdoor Traction
Yes
Conductive
No
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Waterproof
No
Oil-Resisting Sole
Yes
Closure
Lace Up
Wide Toe Cap
Yes
Ninety-Degree Heel
No
Completely Non Metallic
Yes
Item
Athletic Shoe
Liner Material
Polyester
Midsole Material
EVA
Metal Chip-Resisting Sole
Yes
Shank Material
Composite
Upper Material
Leather, Synthetic Fabric
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 10 1/2, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.