Men's Athletic Shoe, Gray, White, 10 1/2, MUELEHGW

  • Mfr # MUELEHGW-10.5D

  • Zoro # G116503959


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Conductive
No
Overall Height
3 in
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Color
Gray, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHGW-10.5D
Zoro #
G116503959
UPC #
810119138569
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
10 1/2
Width
D

Details

Conductive
No
Item
Athletic Shoe
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Color
Gray, White
Oil-Resisting Sole
Yes
Completely Non Metallic
Yes
Style Family
Athletic Shoe
Electrical Hazard Rated
Yes
Static Dissipative
No
Midsole Material
EVA
Wide Toe Cap
Yes
Insole Technology
Anti-Fatigue, Removable Insole
For Outdoor Traction
Yes
Waterproof
No
Style Number
MUELEHGW
Toe Shape
Round
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Better
Removable Insole
Yes
Outsole Material
Rubber
Toe Cap Material
Composite
Midsole Technology
ACTIVA
Ninety-Degree Heel
No
Closure
Lace Up
Upper Material
Leather, Synthetic Fabric
Liner Material
Polyester
Construction
Cemented
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
All-Leather Upper
No
Non Metallic Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material
Composite
Insole Material
Polyurethane
Insulated
No
Non-Marking Sole
Yes
Gender
Men's
Liner Technology
Moisture Wicking

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 10 1/2, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.