Men's Athletic Shoe, Gray, White, 10, MUELEHGW

  • Mfr # MUELEHGW-10-2E

  • Zoro # G916503999


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Size
10
Heel Definition
Flat Heel
Electrical Hazard Rated
Yes
Color
Gray, White
Insole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHGW-10-2E
Zoro #
G916503999
UPC #
810119138682
Country of Origin
Viet Nam

Dimensions

Size
10
Overall Height
3 in
Width
EE

Details

Heel Definition
Flat Heel
Electrical Hazard Rated
Yes
Color
Gray, White
Insole Material
Polyurethane
Waterproof
No
Midsole Material
EVA
Completely Non Metallic
Yes
Gender
Men's
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Anti-Fatigue, Removable Insole
Upper Material
Leather, Synthetic Fabric
Style Family
Athletic Shoe
Outsole Material
Rubber
Style Number
MUELEHGW
Toe Shape
Round
Shank Material
Composite
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Static Dissipative
No
Removable Insole
Yes
Construction
Cemented
Insulated
No
Puncture-Resistant Sole
No
Midsole Technology
ACTIVA
Oil-Resisting Sole
Yes
Conductive
No
All-Leather Upper
No
Non Metallic Upper
Yes
Item
Athletic Shoe
Liner Material
Polyester
Metatarsal Guard
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Toe Cap Material
Composite

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 10, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.