Men's Athletic Shoe, Gray, White, 11 1/2, MUELEHGW
Mfr # MUELEHGW-11.5-2E
Zoro # G316503896
product price:Â $115.99
/pr
Free Shipping & Returns
Key Features
Toe Cap Material
Composite
Removable Insole
Yes
Wide Toe Cap
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MUELEHGW-11.5-2E
Zoro #
G316503896
UPC #
810119138712
Country of Origin
Viet Nam
Dimensions
Overall Height
3 in
Width
EE
Size
11 1/2
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 11 1/2, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.