Men's Athletic Shoe, Gray, White, 11, MUELEHGW

  • Mfr # MUELEHGW-11-2E

  • Zoro # G916503890


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather, Synthetic Fabric
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Liner Material
Polyester
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHGW-11-2E
Zoro #
G916503890
UPC #
810119138705
Country of Origin
Viet Nam

Dimensions

Size
11
Overall Height
3 in
Width
EE

Details

Upper Material
Leather, Synthetic Fabric
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Liner Material
Polyester
Insulated
No
Closure
Lace Up
Style Family
Athletic Shoe
Non Metallic Upper
Yes
Removable Insole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Metatarsal Guard
No
For Outdoor Traction
Yes
Liner Technology
Moisture Wicking
Static Dissipative
No
Outsole Material
Rubber
Toe Shape
Round
Insole Material
Polyurethane
Ninety-Degree Heel
No
Electrical Hazard Rated
Yes
Chemical-Resisting Sole
Yes
Style Number
MUELEHGW
Metal Chip-Resisting Sole
Yes
Shank Material
Composite
Midsole Technology
ACTIVA
Manufacturer-Suggested Sole Slip Rating
Better
Construction
Cemented
Completely Non Metallic
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Puncture-Resistant Sole
No
Item
Athletic Shoe
Midsole Material
EVA
All-Leather Upper
No
Heel Definition
Flat Heel
Conductive
No
Oil-Resisting Sole
Yes
Color
Gray, White
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Waterproof
No
Toe Cap Material
Composite
Gender
Men's

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 11, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.