Men's Athletic Shoe, Gray, White, 11, MUELEHGW

  • Mfr # MUELEHGW-11D

  • Zoro # G416504007


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Conductive
No
Non Metallic Upper
Yes
Size
11
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHGW-11D
Zoro #
G416504007
UPC #
810119138576
Country of Origin
Viet Nam

Dimensions

Size
11
Overall Height
3 in
Width
D

Details

Conductive
No
Non Metallic Upper
Yes
Waterproof
No
Metatarsal Guard
No
For Outdoor Traction
Yes
Gender
Men's
Metal Chip-Resisting Sole
Yes
Color
Gray, White
Style Number
MUELEHGW
Construction
Cemented
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Insulated
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Heel Definition
Flat Heel
Insole Technology
Anti-Fatigue, Removable Insole
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Item
Athletic Shoe
Midsole Technology
ACTIVA
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Liner Material
Polyester
Removable Insole
Yes
All-Leather Upper
No
Static Dissipative
No
Wide Toe Cap
Yes
Upper Material
Leather, Synthetic Fabric
Closure
Lace Up
Insole Material
Polyurethane
Toe Cap Material
Composite
Toe Shape
Round
Non-Marking Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Midsole Material
EVA
Completely Non Metallic
Yes
Ninety-Degree Heel
No
Shank Material
Composite

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 11, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.