Men's Athletic Shoe, Gray, White, 12, MUELEHGW

  • Mfr # MUELEHGW-12D

  • Zoro # G216503903


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Size
12
Heel Definition
Flat Heel
Toe Cap Material
Composite
Overall Height
3 in
Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHGW-12D
Zoro #
G216503903
UPC #
810119138590
Country of Origin
Viet Nam

Dimensions

Size
12
Overall Height
3 in
Width
D

Details

Heel Definition
Flat Heel
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Style Number
MUELEHGW
Color
Gray, White
Puncture-Resistant Sole
No
Gender
Men's
Upper Material
Leather, Synthetic Fabric
Construction
Cemented
Insulated
No
Item
Athletic Shoe
Non Metallic Upper
Yes
Conductive
No
Toe Shape
Round
Midsole Technology
ACTIVA
Ninety-Degree Heel
No
Metatarsal Guard
No
Static Dissipative
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material
Polyurethane
Removable Insole
Yes
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Style Family
Athletic Shoe
Completely Non Metallic
Yes
Closure
Lace Up
Non-Marking Sole
Yes
Midsole Material
EVA
Outsole Material
Rubber
Liner Material
Polyester
Oil-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Metal Chip-Resisting Sole
Yes
For Outdoor Traction
Yes
Shank Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.42
All-Leather Upper
No
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 12, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.