Men's Athletic Shoe, Gray, White, 13, MUELEHGW

  • Mfr # MUELEHGW-13-2E

  • Zoro # G316503797


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Toe Shape
Round
Waterproof
No
Insulated
No
Conductive
No
Liner Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHGW-13-2E
Zoro #
G316503797
UPC #
810119138736
Country of Origin
Viet Nam

Dimensions

Width
EE
Overall Height
3 in
Size
13

Details

Toe Shape
Round
Waterproof
No
Insulated
No
Conductive
No
Liner Material
Polyester
Puncture-Resistant Sole
No
Wide Toe Cap
Yes
Gender
Men's
Upper Material
Leather, Synthetic Fabric
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Insole Technology
Anti-Fatigue, Removable Insole
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Item
Athletic Shoe
Color
Gray, White
Static Dissipative
No
Construction
Cemented
Metatarsal Guard
No
Completely Non Metallic
Yes
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Closure
Lace Up
Chemical-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Ninety-Degree Heel
No
Shank Material
Composite
Non Metallic Upper
Yes
Midsole Technology
ACTIVA
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Removable Insole
Yes
Insole Material
Polyurethane
For Outdoor Traction
Yes
Midsole Material
EVA
Style Number
MUELEHGW
All-Leather Upper
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 13, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.