Men's Athletic Shoe, Gray, White, 13, MUELEHGW

  • Mfr # MUELEHGW-13D

  • Zoro # G316503742


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Midsole Technology
ACTIVA
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHGW-13D
Zoro #
G316503742
UPC #
810119138606
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
13

Details

For Outdoor Traction
Yes
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Midsole Technology
ACTIVA
Electrical Hazard Rated
Yes
Upper Material
Leather, Synthetic Fabric
Gender
Men's
Chemical-Resisting Sole
Yes
Color
Gray, White
Style Number
MUELEHGW
Insulated
No
Completely Non Metallic
Yes
Outsole Material
Rubber
Waterproof
No
Removable Insole
Yes
Metatarsal Guard
No
Shank Material
Composite
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Style Family
Athletic Shoe
All-Leather Upper
No
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Static Dissipative
No
Liner Material
Polyester
Conductive
No
Ninety-Degree Heel
No
Toe Shape
Round
Insole Technology
Anti-Fatigue, Removable Insole
Heel Definition
Flat Heel
Item
Athletic Shoe
Closure
Lace Up

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 13, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.