Men's Athletic Shoe, Gray, White, 14, MUELEHGW

  • Mfr # MUELEHGW-14-2E

  • Zoro # G716503731


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Insole Material
Polyurethane
Conductive
No
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
Insole Technology
Anti-Fatigue, Removable Insole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHGW-14-2E
Zoro #
G716503731
UPC #
810119138743
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
EE
Size
14

Details

Insole Material
Polyurethane
Conductive
No
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
Insole Technology
Anti-Fatigue, Removable Insole
Completely Non Metallic
Yes
Midsole Technology
ACTIVA
Toe Shape
Round
Removable Insole
Yes
Style Family
Athletic Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material
Composite
Insulated
No
Outsole Material
Rubber
Style Number
MUELEHGW
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Color
Gray, White
All-Leather Upper
No
Liner Material
Polyester
Gender
Men's
Closure
Lace Up
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Electrical Hazard Rated
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Upper Material
Leather, Synthetic Fabric
Waterproof
No
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Item
Athletic Shoe
Construction
Cemented
Wide Toe Cap
Yes
Static Dissipative
No
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Toe Cap Material
Composite

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 14, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.