Men's Athletic Shoe, Gray, White, 14, MUELEHGW

  • Mfr # MUELEHGW-14D

  • Zoro # G316503735


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Polyurethane
Toe Cap Material
Composite
Ninety-Degree Heel
No
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHGW-14D
Zoro #
G316503735
UPC #
810119138613
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
D
Size
14

Details

Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Polyurethane
Toe Cap Material
Composite
Ninety-Degree Heel
No
Electrical Hazard Rated
Yes
Liner Technology
Moisture Wicking
Completely Non Metallic
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Conductive
No
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Non Metallic Upper
Yes
Color
Gray, White
Non-Marking Sole
Yes
Construction
Cemented
All-Leather Upper
No
Static Dissipative
No
Wide Toe Cap
Yes
Closure
Lace Up
Shank Material
Composite
Midsole Technology
ACTIVA
Style Family
Athletic Shoe
Item
Athletic Shoe
Metatarsal Guard
No
Toe Shape
Round
Waterproof
No
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Style Number
MUELEHGW
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Gender
Men's
Insulated
No
Heel Definition
Flat Heel
Midsole Material
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material
Polyester
Upper Material
Leather, Synthetic Fabric
Removable Insole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 14, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.