Men's Athletic Shoe, Gray, White, 15, MUELEHGW

  • Mfr # MUELEHGW-15-2E

  • Zoro # G016503790


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
Insole Technology
Anti-Fatigue, Removable Insole
Wide Toe Cap
Yes
Toe Shape
Round
Style Number
MUELEHGW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHGW-15-2E
Zoro #
G016503790
UPC #
810119139290
Country of Origin
Viet Nam

Dimensions

Size
15
Width
EE
Overall Height
3 in

Details

Puncture-Resistant Sole
No
Insole Technology
Anti-Fatigue, Removable Insole
Wide Toe Cap
Yes
Toe Shape
Round
Style Number
MUELEHGW
Heel Definition
Flat Heel
Midsole Technology
ACTIVA
Style Family
Athletic Shoe
Electrical Hazard Rated
Yes
Closure
Lace Up
Gender
Men's
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Static Dissipative
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Color
Gray, White
Metatarsal Guard
No
Conductive
No
Waterproof
No
Non-Marking Sole
Yes
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
All-Leather Upper
No
Midsole Material
EVA
Item
Athletic Shoe
Liner Material
Polyester
For Outdoor Traction
Yes
Insole Material
Polyurethane
Non Metallic Upper
Yes
Liner Technology
Moisture Wicking
Upper Material
Leather, Synthetic Fabric
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Shank Material
Composite
Completely Non Metallic
Yes
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Construction
Cemented
Outsole Material
Rubber

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 15, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.