Men's Athletic Shoe, Gray, White, 15, MUELEHGW

  • Mfr # MUELEHGW-15D

  • Zoro # G516503825


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Insole Material
Polyurethane
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Removable Insole
Yes
Liner Technology
Moisture Wicking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHGW-15D
Zoro #
G516503825
UPC #
810119139306
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
15
Width
D

Details

Insole Material
Polyurethane
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Removable Insole
Yes
Liner Technology
Moisture Wicking
Item
Athletic Shoe
Closure
Lace Up
Ninety-Degree Heel
No
Construction
Cemented
Color
Gray, White
Puncture-Resistant Sole
No
Insole Technology
Anti-Fatigue, Removable Insole
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
Yes
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Heel Definition
Flat Heel
Insulated
No
All-Leather Upper
No
Conductive
No
Toe Shape
Round
Midsole Technology
ACTIVA
Gender
Men's
Shank Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Manufacturer-Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Waterproof
No
Liner Material
Polyester
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Midsole Material
EVA
Style Number
MUELEHGW
Upper Material
Leather, Synthetic Fabric
Static Dissipative
No
Completely Non Metallic
Yes
Style Family
Athletic Shoe
Toe Cap Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 15, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.