Men's Athletic Shoe, Gray, White, 7 1/2, MUELEHGW

  • Mfr # MUELEHGW-7.5D

  • Zoro # G516504051


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Width
D
Wide Toe Cap
Yes
Waterproof
No
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHGW-7.5D
Zoro #
G516504051
UPC #
810119138507
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
7 1/2

Details

Wide Toe Cap
Yes
Waterproof
No
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Gender
Men's
Static Dissipative
No
Construction
Cemented
Non-Marking Sole
Yes
Closure
Lace Up
Item
Athletic Shoe
Color
Gray, White
Midsole Material
EVA
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Removable Insole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Metatarsal Guard
No
All-Leather Upper
No
Ninety-Degree Heel
No
Style Number
MUELEHGW
Style Family
Athletic Shoe
Toe Shape
Round
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Shank Material
Composite
Upper Material
Leather, Synthetic Fabric
Outsole Material
Rubber
Midsole Technology
ACTIVA
Non Metallic Upper
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Better
Conductive
No
Electrical Hazard Rated
Yes
Liner Material
Polyester
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Toe Cap Material
Composite
Completely Non Metallic
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 7 1/2, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.