Men's Athletic Shoe, Gray, White, 7, MUELEHGW

  • Mfr # MUELEHGW-7-2E

  • Zoro # G616504029


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Removable Insole
Yes
Static Dissipative
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHGW-7-2E
Zoro #
G616504029
UPC #
810119138620
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
EE
Size
7

Details

Metal Chip-Resisting Sole
Yes
Removable Insole
Yes
Static Dissipative
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Toe Cap Material
Composite
Outsole Material
Rubber
All-Leather Upper
No
Color
Gray, White
Construction
Cemented
Wide Toe Cap
Yes
Toe Shape
Round
Completely Non Metallic
Yes
Closure
Lace Up
Shank Material
Composite
Insole Material
Polyurethane
Liner Material
Polyester
For Outdoor Traction
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Conductive
No
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Upper Material
Leather, Synthetic Fabric
Midsole Material
EVA
Insole Technology
Anti-Fatigue, Removable Insole
Metatarsal Guard
No
Waterproof
No
Electrical Hazard Rated
Yes
Style Number
MUELEHGW
Gender
Men's
Item
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Non-Marking Sole
Yes
Midsole Technology
ACTIVA
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Style Family
Athletic Shoe
Insulated
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 7, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.