Men's Athletic Shoe, Gray, White, 8, MUELEHGW

  • Mfr # MUELEHGW-8-2E

  • Zoro # G716504035


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Heel Definition
Flat Heel
Upper Material
Leather, Synthetic Fabric
All-Leather Upper
No
Color
Gray, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHGW-8-2E
Zoro #
G716504035
UPC #
810119138644
Country of Origin
Viet Nam

Dimensions

Size
8
Overall Height
3 in
Width
EE

Details

For Outdoor Traction
Yes
Heel Definition
Flat Heel
Upper Material
Leather, Synthetic Fabric
All-Leather Upper
No
Color
Gray, White
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Closure
Lace Up
Non Metallic Upper
Yes
Toe Cap Material
Composite
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Removable Insole
Yes
Gender
Men's
Insole Material
Polyurethane
Insole Technology
Anti-Fatigue, Removable Insole
Toe Shape
Round
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Chemical-Resisting Sole
Yes
Shank Material
Composite
Style Number
MUELEHGW
Insulated
No
Waterproof
No
Item
Athletic Shoe
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Better
Static Dissipative
No
Conductive
No
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Midsole Material
EVA
Construction
Cemented
Liner Material
Polyester
Electrical Hazard Rated
Yes
Midsole Technology
ACTIVA
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 8, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.