Men's Athletic Shoe, Gray, White, 9 1/2, MUELEHGW

  • Mfr # MUELEHGW-9.5D

  • Zoro # G716503991


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Width
D
Style Family
Athletic Shoe
Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHGW-9.5D
Zoro #
G716503991
UPC #
810119138545
Country of Origin
Viet Nam

Dimensions

Width
D
Size
9 1/2
Overall Height
3 in

Details

Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Style Family
Athletic Shoe
Conductive
No
Midsole Material
EVA
Heel Definition
Flat Heel
Insole Technology
Anti-Fatigue, Removable Insole
Non-Marking Sole
Yes
Removable Insole
Yes
All-Leather Upper
No
Closure
Lace Up
Wide Toe Cap
Yes
Insulated
No
Metal Chip-Resisting Sole
Yes
Midsole Technology
ACTIVA
Static Dissipative
No
Metatarsal Guard
No
Waterproof
No
Liner Technology
Moisture Wicking
Item
Athletic Shoe
Liner Material
Polyester
Toe Shape
Round
Style Number
MUELEHGW
Manufacturer-Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Shank Material
Composite
Gender
Men's
Non Metallic Upper
Yes
Insole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Color
Gray, White
Puncture-Resistant Sole
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Ninety-Degree Heel
No
Outsole Material
Rubber
Upper Material
Leather, Synthetic Fabric
Construction
Cemented
Toe Cap Material
Composite

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 9 1/2, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.