Men's Athletic Shoe, Gray, White, 9, MUELEHGW

  • Mfr # MUELEHGW-9-2E

  • Zoro # G816503983


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather, Synthetic Fabric
Style Number
MUELEHGW
Ninety-Degree Heel
No
Conductive
No
Metal Chip-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHGW-9-2E
Zoro #
G816503983
UPC #
810119138668
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
EE
Size
9

Details

Upper Material
Leather, Synthetic Fabric
Style Number
MUELEHGW
Ninety-Degree Heel
No
Conductive
No
Metal Chip-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Toe Cap Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
ACTIVA
Metatarsal Guard
No
Heel Definition
Flat Heel
Waterproof
No
Oil-Resisting Sole
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Midsole Material
EVA
Color
Gray, White
Outsole Material
Rubber
Non-Marking Sole
Yes
Insulated
No
All-Leather Upper
No
Static Dissipative
No
Non Metallic Upper
Yes
Item
Athletic Shoe
Toe Shape
Round
Style Family
Athletic Shoe
Gender
Men's
Liner Material
Polyester
Insole Material
Polyurethane
Removable Insole
Yes
Shank Material
Composite
Insole Technology
Anti-Fatigue, Removable Insole
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Completely Non Metallic
Yes
Construction
Cemented
Liner Technology
Moisture Wicking

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 9, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.