Men's Athletic Shoe, Gray, White, 9, MUELEHGW

  • Mfr # MUELEHGW-9D

  • Zoro # G416503970


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Liner Technology
Moisture Wicking
Color
Gray, White
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
Yes
Closure
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHGW-9D
Zoro #
G416503970
UPC #
810119138538
Country of Origin
Viet Nam

Dimensions

Size
9
Width
D
Overall Height
3 in

Details

Liner Technology
Moisture Wicking
Color
Gray, White
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
Yes
Closure
Lace Up
Static Dissipative
No
Outsole Material
Rubber
Construction
Cemented
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Shank Material
Composite
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Midsole Material
EVA
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Liner Material
Polyester
Style Number
MUELEHGW
Waterproof
No
Gender
Men's
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Manufacturer-Suggested Sole Slip Rating
Better
Style Family
Athletic Shoe
Metatarsal Guard
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Insole Technology
Anti-Fatigue, Removable Insole
Item
Athletic Shoe
Removable Insole
Yes
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Midsole Technology
ACTIVA
Completely Non Metallic
Yes
Insole Material
Polyurethane
Conductive
No
Non Metallic Upper
Yes
Ninety-Degree Heel
No
Upper Material
Leather, Synthetic Fabric
Toe Shape
Round

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 9, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.