Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Gray/Lime, 8 1/2, MIDLOGIGR

  • Mfr # MIDLOGIGR-8.5-2E

  • Zoro # G909956030


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Gray/Lime
Size
8 1/2
Style Number
MIDLOGIGR
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGIGR-8.5-2E
Zoro #
G909956030
UPC #
810119132000
Country of Origin
China

Dimensions

Size
8 1/2
Width
EE
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Gender
Men's
Color
Gray/Lime
Style Number
MIDLOGIGR
Waterproof
No
Non Metallic Upper
Yes
Upper Material
Synthetic Fabric, Synthetic Leather
Closure
Lace Up
Metatarsal Guard
No
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Heel Definition
Flat Heel
For Outdoor Traction
No
Non-Marking Sole
Yes
Static Dissipative
No
Oil Resisting Sole
Yes
Insulated
No
Outsole Material
Rubber
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Toe Shape
Round
Insole Material
Polyurethane
Midsole Technology
Puncture-Resistant Plate, Cushioned
Chemical Resisting Sole
Yes
Construction
Cemented
Toe Cap Material
Composite
Puncture Resistant Insole
Yes
Midsole Material
Foam
Conductive
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Lime, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Silver, Puncture Resistant Insole Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.