Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Gray/Orange, 8, MIDSPWGR

  • Mfr # MIDSPWRGR-8D

  • Zoro # G609956064


product price: $113.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Gray/Orange
Size
8
Style Number
MIDSPWGR
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDSPWRGR-8D
Zoro #
G609956064
UPC #
810119131089
Country of Origin
China

Dimensions

Size
8
Width
D
Size (PRINT)
8

Details

Item
Athletic Shoe
Gender
Men's
Color
Gray/Orange
Style Number
MIDSPWGR
Waterproof
No
Oil Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Toe Cap Material
Composite
Static Dissipative
No
Conductive
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Insulated
No
Style Family
Athletic Shoe
Chemical Resisting Sole
Yes
Heel Definition
Flat Heel
Upper Material
Synthetic Fabric, Synthetic Leather
Construction
Cemented
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Puncture Resistant Insole
Yes
Closure
Lace Up
Metal Chip Resisting Sole
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Orange, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole Yes, Size 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.