Men's Athletic Shoe, Green, 10 1/2, MUFCCEHAG

  • Mfr # MUFCCEHAG-10.5-2E

  • Zoro # G116503805


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Chemical-Resisting Sole
Yes
Toe Shape
Round
Conductive
No
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHAG-10.5-2E
Zoro #
G116503805
UPC #
810138881903
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
10 1/2
Width
EE

Details

Construction
Cemented
Chemical-Resisting Sole
Yes
Toe Shape
Round
Conductive
No
Insulation Technology
No
Style Number
MUFCCEHAG
Liner Technology
Moisture Wicking
Gender
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Outsole Technology
AT Tread
Puncture-Resistant Sole
No
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Item
Athletic Shoe
Heel Definition
Flat Heel
Insulated
No
Non Metallic Upper
Yes
Toe Cap Material
Composite
Insole Material
Polyurethane
Waterproof
No
Ninety-Degree Heel
No
Wide Toe Cap
Yes
All-Leather Upper
No
Completely Non Metallic
Yes
Outsole Material
Rubber
Midsole Material
EVA
Color
Green
Insole Technology
Anti-Fatigue, PU, Removable Insole
Static Dissipative
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Technology
Fresh Foam
Electrical Hazard Rated
Yes
Removable Insole
Yes
Non-Marking Sole
Yes
Upper Material
Synthetic Fabric
Liner Material
Polyester
Oil-Resisting Sole
Yes
Shank Material
Composite
Style Family
Athletic Shoe
Metatarsal Guard
No
Closure
Lace Up

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 10 1/2, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.