Men's Athletic Shoe, Green, 10 1/2, MUFCCEHAG

  • Mfr # MUFCCEHAG-10.5D

  • Zoro # G516503887


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Liner Technology
Moisture Wicking
Midsole Technology
Fresh Foam
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Better
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHAG-10.5D
Zoro #
G516503887
UPC #
810138881767
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
10 1/2
Width
D

Details

For Outdoor Traction
Yes
Liner Technology
Moisture Wicking
Midsole Technology
Fresh Foam
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Better
Toe Shape
Round
Ninety-Degree Heel
No
Outsole Material
Rubber
Insulation Technology
No
All-Leather Upper
No
Electrical Hazard Rated
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Conductive
No
Style Family
Athletic Shoe
Shank Material
Composite
Static Dissipative
No
Liner Material
Polyester
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Technology
Anti-Fatigue, PU, Removable Insole
Completely Non Metallic
Yes
Waterproof
No
Gender
Men's
Insole Material
Polyurethane
Upper Material
Synthetic Fabric
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Insulated
No
Item
Athletic Shoe
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Wide Toe Cap
Yes
Style Number
MUFCCEHAG
Construction
Cemented
Outsole Technology
AT Tread
Closure
Lace Up
Non-Marking Sole
Yes
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Removable Insole
Yes
Maximum Heat Rating
Not Rated
Color
Green
Oil-Resisting Sole
Yes
Non Metallic Upper
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 10 1/2, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.