Men's Athletic Shoe, Green, 10, MUFCCEHAG

  • Mfr # MUFCCEHAG-10D

  • Zoro # G016503868


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Electrical Hazard Rated
Yes
Style Number
MUFCCEHAG
Insulation Technology
No
Outsole Technology
AT Tread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHAG-10D
Zoro #
G016503868
UPC #
810138881750
Country of Origin
Viet Nam

Dimensions

Size
10
Width
D
Overall Height
3 in

Details

Metatarsal Guard
No
Electrical Hazard Rated
Yes
Style Number
MUFCCEHAG
Insulation Technology
No
Outsole Technology
AT Tread
Liner Material
Polyester
Toe Shape
Round
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Construction
Cemented
Removable Insole
Yes
Insulated
No
Metal Chip-Resisting Sole
Yes
Non Metallic Upper
Yes
Gender
Men's
Insole Technology
Anti-Fatigue, PU, Removable Insole
For Outdoor Traction
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Midsole Material
EVA
Closure
Lace Up
Ninety-Degree Heel
No
Conductive
No
Style Family
Athletic Shoe
Shank Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Outsole Material
Rubber
Static Dissipative
No
Toe Cap Material
Composite
All-Leather Upper
No
Upper Material
Synthetic Fabric
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Item
Athletic Shoe
Midsole Technology
Fresh Foam
Manufacturer-Suggested Sole Slip Rating
Better
Liner Technology
Moisture Wicking
Waterproof
No
Insole Material
Polyurethane
Wide Toe Cap
Yes
Color
Green

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 10, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.