Men's Athletic Shoe, Green, 11, MUFCCEHAG

  • Mfr # MUFCCEHAG-11-2E

  • Zoro # G016503745


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Outsole Technology
AT Tread
Color
Green
Toe Shape
Round
Style Number
MUFCCEHAG
For Outdoor Traction
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHAG-11-2E
Zoro #
G016503745
UPC #
810138881910
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
11
Width
EE

Details

Outsole Technology
AT Tread
Color
Green
Toe Shape
Round
Style Number
MUFCCEHAG
For Outdoor Traction
Yes
Construction
Cemented
Gender
Men's
Metatarsal Guard
No
All-Leather Upper
No
Static Dissipative
No
Non-Marking Sole
Yes
Maximum Heat Rating
Not Rated
Conductive
No
Liner Technology
Moisture Wicking
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
Yes
Midsole Technology
Fresh Foam
Puncture-Resistant Sole
No
Insulated
No
Waterproof
No
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Insole Technology
Anti-Fatigue, PU, Removable Insole
Liner Material
Polyester
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Oil-Resisting Sole
Yes
Insulation Technology
No
Ninety-Degree Heel
No
Removable Insole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Material
Polyurethane
Heel Definition
Flat Heel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material
Composite
Midsole Material
EVA
Closure
Lace Up
Upper Material
Synthetic Fabric
Electrical Hazard Rated
Yes
Chemical-Resisting Sole
Yes
Style Family
Athletic Shoe
Toe Cap Material
Composite
Item
Athletic Shoe

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 11, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.