Men's Athletic Shoe, Green, 11, MUFCCEHAG

  • Mfr # MUFCCEHAG-11D

  • Zoro # G716503809


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Non Metallic Upper
Yes
Metatarsal Guard
No
Insulation Technology
No
Insulated
No
Wide Toe Cap
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHAG-11D
Zoro #
G716503809
UPC #
810138881774
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
11
Width
D

Details

Non Metallic Upper
Yes
Metatarsal Guard
No
Insulation Technology
No
Insulated
No
Wide Toe Cap
Yes
Toe Shape
Round
Electrical Hazard Rated
Yes
Static Dissipative
No
Completely Non Metallic
Yes
Removable Insole
Yes
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Liner Material
Polyester
Insole Technology
Anti-Fatigue, PU, Removable Insole
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Composite
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Outsole Technology
AT Tread
Conductive
No
Liner Technology
Moisture Wicking
Ninety-Degree Heel
No
Color
Green
Closure
Lace Up
Maximum Heat Rating
Not Rated
Gender
Men's
Puncture-Resistant Sole
No
Style Number
MUFCCEHAG
Non-Marking Sole
Yes
Midsole Technology
Fresh Foam
Upper Material
Synthetic Fabric
Construction
Cemented
All-Leather Upper
No
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Waterproof
No
Style Family
Athletic Shoe
Shank Material
Composite
Item
Athletic Shoe

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 11, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.