Men's Athletic Shoe, Green, 12, MUFCCEHAG

  • Mfr # MUFCCEHAG-12-2E

  • Zoro # G516503740


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Synthetic Fabric
Non-Marking Sole
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHAG-12-2E
Zoro #
G516503740
UPC #
810138881934
Country of Origin
Viet Nam

Dimensions

Size
12
Overall Height
3 in
Width
EE

Details

Upper Material
Synthetic Fabric
Non-Marking Sole
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Ninety-Degree Heel
No
Midsole Technology
Fresh Foam
Chemical-Resisting Sole
Yes
Shank Material
Composite
Insole Technology
Anti-Fatigue, PU, Removable Insole
Liner Material
Polyester
Insole Material
Polyurethane
Outsole Technology
AT Tread
Midsole Material
EVA
Waterproof
No
Oil-Resisting Sole
Yes
Non Metallic Upper
Yes
Removable Insole
Yes
Toe Cap Material
Composite
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Metal Chip-Resisting Sole
Yes
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Better
All-Leather Upper
No
Heel Definition
Flat Heel
Style Number
MUFCCEHAG
Toe Shape
Round
Construction
Cemented
Maximum Heat Rating
Not Rated
Color
Green
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
Moisture Wicking
Insulation Technology
No
Gender
Men's
Metatarsal Guard
No
For Outdoor Traction
Yes
Completely Non Metallic
Yes
Conductive
No
Closure
Lace Up
Outsole Material
Rubber
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 12, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.