Men's Athletic Shoe, Green, 13, MUFCCEHAG

  • Mfr # MUFCCEHAG-13-2E

  • Zoro # G116503782


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Conductive
No
Chemical-Resisting Sole
Yes
Liner Material
Polyester
Puncture-Resistant Sole
No
Insole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUFCCEHAG-13-2E
Zoro #
G116503782
UPC #
810138881941
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
EE
Size
13

Details

Conductive
No
Chemical-Resisting Sole
Yes
Liner Material
Polyester
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Completely Non Metallic
Yes
Toe Shape
Round
Outsole Material
Rubber
Insulated
No
Item
Athletic Shoe
Maximum Heat Rating
Not Rated
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Shank Material
Composite
Color
Green
Non Metallic Upper
Yes
Style Family
Athletic Shoe
Toe Cap Material
Composite
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Static Dissipative
No
All-Leather Upper
No
Insulation Technology
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Outsole Technology
AT Tread
Wide Toe Cap
Yes
Insole Technology
Anti-Fatigue, PU, Removable Insole
Style Number
MUFCCEHAG
Heel Definition
Flat Heel
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Waterproof
No
Construction
Cemented
Removable Insole
Yes
Midsole Material
EVA
Metatarsal Guard
No
Midsole Technology
Fresh Foam
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Upper Material
Synthetic Fabric
Gender
Men's

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 13, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.