Men's Athletic Shoe, Green, 13, MUFCCEHAG
Mfr # MUFCCEHAG-13D
Zoro # G516503788
product price: $118.99
/pr
Free Shipping & Returns
Key Features
Oil-Resisting Sole
Yes
Insulated
No
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MUFCCEHAG-13D
Zoro #
G516503788
UPC #
810138881804
Country of Origin
Viet Nam
Dimensions
Width
D
Size
13
Overall Height
3 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 13, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.