Men's Athletic Shoe, Green, 14, MUFCCEHAG

  • Mfr # MUFCCEHAG-14-2E

  • Zoro # G616503824


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Polyester
Midsole Technology
Fresh Foam
Color
Green
Conductive
No
Metal Chip-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHAG-14-2E
Zoro #
G616503824
UPC #
810138881958
Country of Origin
Viet Nam

Dimensions

Size
14
Overall Height
3 in
Width
EE

Details

Liner Material
Polyester
Midsole Technology
Fresh Foam
Color
Green
Conductive
No
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, PU, Removable Insole
Upper Material
Synthetic Fabric
Static Dissipative
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Waterproof
No
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Wide Toe Cap
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Midsole Material
EVA
Maximum Heat Rating
Not Rated
Outsole Material
Rubber
Insulated
No
Outsole Technology
AT Tread
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Closure
Lace Up
Insulation Technology
No
Item
Athletic Shoe
Shank Material
Composite
Completely Non Metallic
Yes
Gender
Men's
Style Number
MUFCCEHAG
Toe Shape
Round
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
All-Leather Upper
No
Non-Marking Sole
Yes
Toe Cap Material
Composite
Non Metallic Upper
Yes
Metatarsal Guard
No
Removable Insole
Yes
Style Family
Athletic Shoe
Construction
Cemented

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 14, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.